Beli obeng shock 5.5 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Nut Screwdriveratribut:
- Material (Handle Part): Acrylic resin
- Material (Shaft): Tool steel
- Blade Shape: Nuts (hexagonal)
- Material (socket): Special tool steel
- Shaft Length (mm): 125
- Surface Processing: Nickel plating
- HOZAN Nut Screwdriveratribut:
- Depth (mm): Box / 18
- ANEX Nut Driver Hexagon Wrench (Obeng Sok L)atribut:
- Material: Chrome, molybdenum, vanadium steel with free cutting steel, PP + elastomer resin
- Blade Shape: Nut (hexagon)
- JTC Nut DriversDeskripsi:Blade with hex to allow for using with wrench for higher torqueatribut:
- Handle Diameter (Φmm): 32
- Material (Grip): Polypropylene (PP)
- Material (Shaft): Chrome vanadium alloy steel (CR-V)
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Set Contents: Single item
- Shaft Length (mm): 150
- Shaft penetration: None
- Tip Shape: Nut
- Shank Diameter (mm): 7
- Vessel Super Cushion ScrewdriverDeskripsi:No.700:"Super Cushion" grip fits your hand perfectlyHigh toughness shank made of fully hardened chrome vanadium steelBlack Chrome platingNo.730:"Super Cushion" grip fits your hand perfectlyTang-thru type features a star-shaped end cap for haatribut:
- Shank type: Standard/General Type
- BROWN(Hirai Tool) Nut ScrewdriverDeskripsi:-Exclusively for attaching and removing hexagonal bolt and nut.atribut:
- Shaft Length: 125mm
- TEKIRO Bit Magnetic Hexagon NutDeskripsi:TEKIRO MAGNETIC HEx NUT 6x65 MM / MATA ROOFING / ALAT PERKAKASKODE : SD-MH1406ORIGINAL TEKIROTekiro Magnetic Hex Nut Biasa sering digunakan pada pengerjaan pamsangan baja ringan / besi hollo.Fungsi : Untuk memasang dan melepas nut/baut denga ukuran 6mmMaterial : Chrome VanadiumDimensi : 65mm 11mm 6mmatribut:
- Material: Chrome Vanadium
- TEKIRO TPR Phillips ScrewdriverDeskripsi:Obeng Plus (+) TPR
- TEKIRO TPR Slotted ScrewdriverDeskripsi:Obeng Minus (-) TPR
- Vessel Socket Bit (Mata Obeng)Deskripsi:Socket Bit for Hex screw
- Vessel Megadora Standard Screwdriver (Obeng)Deskripsi:No.900:Philips JAWSFIT tip that grips the screw and doesn't cause CAM-OUTA knurled shank keeps hands from slipping in fast turningFully hardened chrome vanadium steelNo.910:Precision type with 4mm or smaller diameter shankHigh precision black point tipNo.920:25mm long shank, ideal for working in cramped placesNo.930:Philips JAWSFIT tip that grip the screw and doesn't cause CAM-OUTTan-thru shank with large end capFully hardened chrome vanadium steelatribut:
- Shank type: Standard/General Type
- Width Handle: 34mm
- Width Shank: 6.4mm
- TEKIRO T Type ScrewdriverDeskripsi:TEKIRO Wrench, T-Type Screwdriver (Kunci Sock T-Obeng) withatribut:
- Dimension 1 (mm): 200
Daftar Harga obeng shock 5.5 Terbaru September 2025
monotaro Nut Screwdriver | Rp31.000 |
HOZAN Nut Screwdriver | Rp109.900 |
Vessel Power Socket Screwdriver | Rp75.000 |
ANEX Nut Driver Hexagon Wrench (Obeng Sok L) | Rp249.900 |
JTC Nut Drivers | Rp78.000 |
ENGINEER Nut Screwdriver | Rp54.000 |
Vessel Super Cushion Screwdriver | Rp55.000 |
KRISBOW Obeng Sok | Rp53.000 |
Vessel Wood Compo Screwdriver | Rp88.000 |
BROWN(Hirai Tool) Nut Screwdriver | Rp39.000 |
Data diperbarui pada 05/09/2025 (Harga belum termasuk PPN)